Motion
PBUS5-H-LH

TSUBAKI (UST)
PBUS5-H-LH

Cam Clutch - PBUS Series, 0.5000 in Bore Diameter, 2.3620 in, 60 mm Overall Diameter, Torque Capacity 108.4 ft-lbs
MI ITEM #07159495
MFR #PBUS5-H-LH
List Price$1,375.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PBUS5-H-LH

Cam Clutch - PBUS Series, 0.5000 in Bore Diameter, 2.3620 in, 60 mm Overall Diameter, Torque Capacity 108.4 ft-lbs
MI ITEM #07159495
MFR #PBUS5-H-LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,375.80/each for your price

Overview

Mfr description
PBUS5 0.500" LH CAM CLUTCH

Specifications

  • Series
    PBUS
  • Bore Diameter
    0.5000 in
  • Torque Capacity
    108.4 ft-lbs
  • Overall Diameter
    2.3620 in, 60 mm
  • Over Running Rpm Inner Race
    1800 rpm
  • Bore Size
    0.5000 in, 12.70 mm
  • Over Running Rpm Outer Race
    900 rpm
  • Clutch Application
    Indexing
  • Overall Width
    2.7500 in, 69.85 mm
  • Outer Width
    2.7500 in;69.85 mm
  • Rotation
    Left Hand
  • Drag Torque
    0.148 ft-lb
  • Hub Diameter
    1 2500/1.2490 in, 31 75/31.72 mm
  • Manufacturer Upc Number
    097039686473
  • UPC_NO
    097039686473
  • Weight
    1.279 lbs
  • Outside Diameter
    2.3620 in, 60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text