Motion
PBUS14-1L-RH

TSUBAKI (UST)
PBUS14-1L-RH

Cam Clutch - PBUS Series, 1-3/4 in Bore Diameter, Torque Capacity 1556.3 ft-lbs
Mi Item #07159496
MFR #PBUS14-1L-RH
Price$3,562.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PBUS14-1L-RH

Cam Clutch - PBUS Series, 1-3/4 in Bore Diameter, Torque Capacity 1556.3 ft-lbs
Mi Item #07159496
MFR #PBUS14-1L-RH

Mfr description
PBUS14 1.750" RH KEYSEAT 7/16 X 7/32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,562.05/each

Specifications

Dimensions

  • Bore Diameter
    1-3/4 in
  • Bore Size
    1.7500 in, 44.45 mm
  • Weight
    14.00 lbs

Details

  • Drag Torque
    0.435 ft-lbs, 0.59 Nm
  • Over Running Rpm Inner Race
    700 rpm
  • Over Running Rpm Outer Race
    300 rpm
  • Series
    PBUS
  • Torque Capacity
    1556.3 ft-lbs
  • UPC_NO
    097039257628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)