Motion
PBUS10-1B-RH

TSUBAKI (UST)
PBUS10-1B-RH

Cam Clutch - PBUS Series, 1.1250 in Bore Diameter, 3.7500 in, 95.25 mm Overall Diameter, Torque Capacity 621.8 ft-lbs
MI ITEM #07159501
MFR #PBUS10-1B-RH
List Price$2,146.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PBUS10-1B-RH

Cam Clutch - PBUS Series, 1.1250 in Bore Diameter, 3.7500 in, 95.25 mm Overall Diameter, Torque Capacity 621.8 ft-lbs
MI ITEM #07159501
MFR #PBUS10-1B-RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,146.58/each for your price

Overview

Mfr description
PBUS10 1.125" RH KEYSEAT 5/16 X 5/32"

Specifications

  • Series
    PBUS
  • Bore Diameter
    1.1250 in
  • Torque Capacity
    621.8 ft-lbs
  • Overall Diameter
    3.7500 in, 95.25 mm
  • Over Running Rpm Inner Race
    1000 rpm
  • Bore Size
    1.1250 in, 28.58 mm
  • Over Running Rpm Outer Race
    400 rpm
  • Clutch Application
    Indexing
  • Overall Width
    3.5000 in, 88.90 mm
  • Outer Width
    3.5000 in;88.90 mm
  • Rotation
    Right Hand
  • Drag Torque
    0.288 ft-lb
  • Hub Diameter
    2 2500/2.2490 in, 57.15mm/57.13 mm
  • Manufacturer Upc Number
    097039257468
  • UPC_NO
    097039257468
  • Weight
    5.511 lbs
  • Outside Diameter
    3.7500 in, 95.25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text