Motion
BB40
Cam Clutch - BB Series, 40 mm Bore Diameter, 3.1500 in, 80 mm Overall Diameter, Torque Capacity 191.8 ft-lbs
MI ITEM #07159507
MFR #BB40
Your Price$482.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BB Series, 40 mm Bore Diameter, 3.1500 in, 80 mm Overall Diameter, Torque Capacity 191.8 ft-lbs
MI ITEM #07159507
MFR #BB40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$482.28/each(List $578.73)

Overview

Mfr description
BB SERIES 40MM I.D. NO KW

Specifications

  • Series
    BB
  • Bore Diameter
    40 mm
  • Torque Capacity
    191.8 ft-lbs
  • Overall Diameter
    3.1500 in, 80 mm
  • Over Running Rpm Inner Race
    1800 rpm
  • Bore Size
    1.5750 in, 40 mm
  • Over Running Rpm Outer Race
    900 rpm
  • Overall Width
    0.8660 in, 22 mm
  • Outer Width
    0.8660 in;22 mm
  • Drag Torque
    0.030 ft-lb
  • Manufacturer Upc Number
    097039957757
  • UPC_NO
    097039957757
  • Weight
    0.900 lbs
  • Outside Diameter
    3.1500 in, 80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text