Motion
MIUS600-40

TSUBAKI (UST)
MIUS600-40

Cam Clutch - MIUS Series, 40 mm Bore Diameter, 5.3750 in, 136.53 mm Overall Diameter, Torque Capacity 2315.9 ft-lbs
MI ITEM #07159508
MFR #MIUS600-40
Price$4,228.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MIUS600-40

Cam Clutch - MIUS Series, 40 mm Bore Diameter, 5.3750 in, 136.53 mm Overall Diameter, Torque Capacity 2315.9 ft-lbs
MI ITEM #07159508
MFR #MIUS600-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,228.84/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Bore Size
    1.5740 in, 40 mm
  • Keyway Size
    12 mm x 3.30 mm
  • Outer Width
    3.7500 in;95.25 mm
  • Outside Diameter
    5.3750 in, 136.53 mm
  • Overall Diameter
    5.3750 in, 136.53 mm
  • Overall Width
    3.7500 in, 95.25 mm
  • Weight
    18.959 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    1.136 ft-lb
  • Manufacturer Upc Number
    097039684462
  • Number Of Bolt Holes
    6
  • Over Running Rpm Inner Race
    30 rpm
  • Series
    MIUS
  • Torque Capacity
    2315.9 ft-lbs
  • UPC_NO
    097039684462

Overview

Mfr description
MIUS600 40MM CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text