Motion
MIUS700-60

TSUBAKI (UST)
MIUS700-60

Cam Clutch - MIUS Series, 60 mm Bore Diameter, 7.1250 in, 180.98 mm Overall Diameter, Torque Capacity 4336.9 ft-lbs
Mi Item #07159509
MFR #MIUS700-60
Price$8,427.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MIUS700-60

Cam Clutch - MIUS Series, 60 mm Bore Diameter, 7.1250 in, 180.98 mm Overall Diameter, Torque Capacity 4336.9 ft-lbs
Mi Item #07159509
MFR #MIUS700-60

Mfr description
MIUS700 60MM CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,427.26/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Bore Size
    2.3620 in, 60 mm
  • Keyway Size
    18 mm x 4.40 mm
  • Outer Width
    5.0000 in;127 mm
  • Outside Diameter
    7.1250 in, 180.98 mm
  • Overall Diameter
    7.1250 in, 180.98 mm
  • Overall Width
    5.0000 in, 127 mm
  • Weight
    42.989 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    1.940 ft-lb
  • Manufacturer Upc Number
    097039685049
  • Number Of Bolt Holes
    6
  • Over Running Rpm Inner Race
    30 rpm
  • Series
    MIUS
  • Torque Capacity
    4336.9 ft-lbs
  • UPC_NO
    097039685049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)