Motion
MIUS700-65

TSUBAKI (UST)
MIUS700-65

Cam Clutch - MIUS Series, 65 mm Bore Diameter, 7.1250 in, 180.98 mm Overall Diameter, Torque Capacity 4336.9 ft-lbs
MI ITEM #07159511
MFR #MIUS700-65
List Price$8,025.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MIUS700-65

Cam Clutch - MIUS Series, 65 mm Bore Diameter, 7.1250 in, 180.98 mm Overall Diameter, Torque Capacity 4336.9 ft-lbs
MI ITEM #07159511
MFR #MIUS700-65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,025.97/each for your price

Overview

Mfr description
MIUS700 65MM CAM CLUTCH

Specifications

  • Series
    MIUS
  • Bore Diameter
    65 mm
  • Torque Capacity
    4336.9 ft-lbs
  • Overall Diameter
    7.1250 in, 180.98 mm
  • Over Running Rpm Inner Race
    30 rpm
  • Bore Size
    2.5590 in, 65 mm
  • Keyway Size
    18 mm x 4.40 mm
  • Clutch Application
    Indexing
  • Overall Width
    5.0000 in, 127 mm
  • Outer Width
    5.0000 in;127 mm
  • Drag Torque
    1.940 ft-lb
  • Manufacturer Upc Number
    097039685063
  • UPC_NO
    097039685063
  • Weight
    42.989 lbs
  • Number Of Bolt Holes
    6
  • Outside Diameter
    7.1250 in, 180.98 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text