Motion
MIUS600-50

TSUBAKI (UST)
MIUS600-50

Cam Clutch - MIUS Series, 50 mm Bore Diameter, 5.3750 in Overall Diameter, Torque Capacity 2316 ft-lbs
Mi Item #07159513
MFR #MIUS600-50
Price$4,228.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MIUS600-50

Cam Clutch - MIUS Series, 50 mm Bore Diameter, 5.3750 in Overall Diameter, Torque Capacity 2316 ft-lbs
Mi Item #07159513
MFR #MIUS600-50

Mfr description
MIUS600 50MM CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,228.84/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Bore Size
    1.9680 in, 50 mm
  • Overall Diameter
    5.3750 in
  • Overall Width
    3.7500 in
  • Weight
    19.00 lbs

Details

  • Drag Torque
    1.136 ft-lbs, 1.54 Nm
  • Over Running Rpm Inner Race
    30 rpm
  • Series
    MIUS
  • Torque Capacity
    2316 ft-lbs
  • UPC_NO
    097039253781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)