Motion
MIUS600-45

TSUBAKI (UST)
MIUS600-45

Cam Clutch - MIUS Series, 45 mm Bore Diameter, 5.3750 in, 136.53 mm Overall Diameter, Torque Capacity 2315.9 ft-lbs
MI ITEM #07159514
MFR #MIUS600-45
List Price$4,027.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MIUS600-45

Cam Clutch - MIUS Series, 45 mm Bore Diameter, 5.3750 in, 136.53 mm Overall Diameter, Torque Capacity 2315.9 ft-lbs
MI ITEM #07159514
MFR #MIUS600-45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,027.45/each for your price

Overview

Mfr description
MIUS600 45MM CAM CLUTCH

Specifications

  • Series
    MIUS
  • Bore Diameter
    45 mm
  • Torque Capacity
    2315.9 ft-lbs
  • Overall Diameter
    5.3750 in, 136.53 mm
  • Over Running Rpm Inner Race
    30 rpm
  • Bore Size
    1.7710 in, 45 mm
  • Keyway Size
    14 mm x 3.80 mm
  • Clutch Application
    Indexing
  • Overall Width
    3.7500 in, 95.25 mm
  • Outer Width
    3.7500 in;95.25 mm
  • Drag Torque
    1.136 ft-lb
  • Manufacturer Upc Number
    097039684608
  • UPC_NO
    097039684608
  • Weight
    18.959 lbs
  • Number Of Bolt Holes
    6
  • Outside Diameter
    5.3750 in, 136.53 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text