Motion
MIUS500-30

TSUBAKI (UST)
MIUS500-30

Cam Clutch - MIUS Series, 30 mm Bore Diameter, 4.2500 in, 107.95 mm Overall Diameter, Torque Capacity 1194.8 ft-lbs
MI ITEM #07159517
MFR #MIUS500-30
Price$3,344.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MIUS500-30

Cam Clutch - MIUS Series, 30 mm Bore Diameter, 4.2500 in, 107.95 mm Overall Diameter, Torque Capacity 1194.8 ft-lbs
MI ITEM #07159517
MFR #MIUS500-30

Mfr description
MIUS500 30MM KEYSEAT 10X3.3MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,344.94/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Bore Size
    1.1810 in, 30 mm
  • Keyway Size
    10 mm x 3.30 mm
  • Outer Width
    3.5000 in;88.90 mm
  • Outside Diameter
    4.2500 in, 107.95 mm
  • Overall Diameter
    4.2500 in, 107.95 mm
  • Overall Width
    3.5000 in, 88.90 mm
  • Weight
    11.023 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    0.502 ft-lb
  • Manufacturer Upc Number
    097039253736
  • Number Of Bolt Holes
    4
  • Over Running Rpm Inner Race
    50 rpm
  • Series
    MIUS
  • Torque Capacity
    1194.8 ft-lbs
  • UPC_NO
    097039253736

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)