Motion
MGUS500-30

TSUBAKI (UST)
MGUS500-30

Cam Clutch - MGUS Series, 30 mm Bore Diameter, 0.3900 in, 4.2500 in, 10 mm, 107.95 mm Overall Diameter, Torque Capacity 1194.8 ft-lbs
MI ITEM #07159527
MFR #MGUS500-30
List Price$3,138.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS500-30

Cam Clutch - MGUS Series, 30 mm Bore Diameter, 0.3900 in, 4.2500 in, 10 mm, 107.95 mm Overall Diameter, Torque Capacity 1194.8 ft-lbs
MI ITEM #07159527
MFR #MGUS500-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,138.98/each for your price

Overview

Mfr description
MGUS500 30MM KEYSEAT 10X3.3MM

Specifications

  • Series
    MGUS
  • Bore Diameter
    30 mm
  • Torque Capacity
    1194.8 ft-lbs
  • Overall Diameter
    0.3900 in, 4.2500 in, 10 mm, 107.95 mm
  • Over Running Rpm Inner Race
    2400 rpm
  • Bore Size
    1.1810 in, 30 mm
  • Over Running Rpm Outer Race
    800 rpm
  • Keyway Size
    10 mm x 3.30 mm
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Overall Width
    3.5000 in, 88.90 mm
  • Outer Width
    3.5000 in;88.90 mm
  • Drag Torque
    0.376 ft-lb
  • Manufacturer Upc Number
    097039251459
  • UPC_NO
    097039251459
  • Weight
    11.023 lbs
  • Number Of Bolt Holes
    4
  • Outside Diameter
    0.3900 in, 4.2500 in, 10 mm, 107.95 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text