Motion
MGUS400-18

TSUBAKI (UST)
MGUS400-18

Cam Clutch - MGUS Series, 18 mm Bore Diameter, 0.2400 in, 3.5000 in, 6 mm, 88.90 mm Overall Diameter, Torque Capacity 397.5 ft-lbs
MI ITEM #07159528
MFR #MGUS400-18
List Price$2,498.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS400-18

Cam Clutch - MGUS Series, 18 mm Bore Diameter, 0.2400 in, 3.5000 in, 6 mm, 88.90 mm Overall Diameter, Torque Capacity 397.5 ft-lbs
MI ITEM #07159528
MFR #MGUS400-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,498.74/each for your price

Overview

Mfr description
MGUS400 18MM CAM CLUTCH

Specifications

  • Series
    MGUS
  • Bore Diameter
    18 mm
  • Torque Capacity
    397.5 ft-lbs
  • Overall Diameter
    88.90 mm, 0.2400 in, 3.5000 in, 6 mm
  • Over Running Rpm Inner Race
    2600 rpm
  • Bore Size
    0.7080 in, 18 mm
  • Over Running Rpm Outer Race
    800 rpm
  • Keyway Size
    6 mm x 2.80 mm
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Overall Width
    2.7500 in, 69.85 mm
  • Outer Width
    2.7500 in;69.85 mm
  • Drag Torque
    0.214 ft-lb
  • Manufacturer Upc Number
    097039251442
  • UPC_NO
    097039251442
  • Weight
    5.952 lbs
  • Number Of Bolt Holes
    4
  • Outside Diameter
    0.2400 in, 3.5000 in, 6 mm, 88.90 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text