Motion
MGUS300-15

TSUBAKI (UST)
MGUS300-15

Cam Clutch - MGUS Series, 15 mm Bore Diameter, 0.2000 in, 30.0000 in, 5 mm, 76.20 mm Overall Diameter, Torque Capacity 231.6 ft-lbs
MI ITEM #07159530
MFR #MGUS300-15
List Price$2,224.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS300-15

Cam Clutch - MGUS Series, 15 mm Bore Diameter, 0.2000 in, 30.0000 in, 5 mm, 76.20 mm Overall Diameter, Torque Capacity 231.6 ft-lbs
MI ITEM #07159530
MFR #MGUS300-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,224.00/each for your price

Overview

Mfr description
MGUS300 15MM CAM CLUTCH

Specifications

  • Series
    MGUS
  • Bore Diameter
    15 mm
  • Torque Capacity
    231.6 ft-lbs
  • Overall Diameter
    0.2000 in, 30.0000 in, 5 mm, 76.20 mm
  • Over Running Rpm Inner Race
    2800 rpm
  • Bore Size
    0.5900 in, 15 mm
  • Over Running Rpm Outer Race
    900 rpm
  • Keyway Size
    5 mm x 2.30 mm
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Overall Width
    2.5000 in, 63.50 mm
  • Outer Width
    2.5000 in;63.50 mm
  • Drag Torque
    0.170 ft-lb
  • Manufacturer Upc Number
    097039251435
  • UPC_NO
    097039251435
  • Weight
    3.968 lbs
  • Number Of Bolt Holes
    4
  • Outside Diameter
    0.2000 in, 30.0000 in, 5 mm, 76.20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text