Motion
MIUS700-2H

TSUBAKI (UST)
MIUS700-2H

Cam Clutch - MIUS Series, 2-1/2 in Bore Diameter, 5.3750 in Overall Diameter, Torque Capacity 4337 ft-lbs
Mi Item #07159534
MFR #MIUS700-2H
Price$8,427.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MIUS700-2H

Cam Clutch - MIUS Series, 2-1/2 in Bore Diameter, 5.3750 in Overall Diameter, Torque Capacity 4337 ft-lbs
Mi Item #07159534
MFR #MIUS700-2H

Mfr description
MIUS700 2.500" CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,427.26/each

Specifications

Dimensions

  • Bore Diameter
    2-1/2 in
  • Bore Size
    2.5000 in, 63.50 mm
  • Overall Diameter
    5.3750 in
  • Overall Width
    5.0000 in
  • Weight
    44.00 lbs

Details

  • Drag Torque
    1.940 ft-lbs, 2.63Nm
  • Over Running Rpm Inner Race
    30 rpm
  • Series
    MIUS
  • Torque Capacity
    4337 ft-lbs
  • UPC_NO
    097039254283
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)