Motion
MIUS700-2D

TSUBAKI (UST)
MIUS700-2D

Cam Clutch - MIUS Series, 2-1/4 in Bore Diameter, Torque Capacity 4337 ft-lbs
Mi Item #07159535
MFR #MIUS700-2D
Price$7,022.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MIUS700-2D

Cam Clutch - MIUS Series, 2-1/4 in Bore Diameter, Torque Capacity 4337 ft-lbs
Mi Item #07159535
MFR #MIUS700-2D

Mfr description
MIUS700 2.250" CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,022.72/each

Specifications

Dimensions

  • Bore Diameter
    2-1/4 in
  • Bore Size
    2.2500 in, 57.15 mm
  • Weight
    44.00 lbs

Details

  • Drag Torque
    1.940 ft-lbs, 2.63Nm
  • Over Running Rpm Inner Race
    30 rpm
  • Series
    MIUS
  • Torque Capacity
    4337 ft-lbs
  • UPC_NO
    097039254252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)