Motion
MIUS500-1D

TSUBAKI (UST)
MIUS500-1D

Cam Clutch - MIUS Series, 1-1/4 in Bore Diameter, 4.2500 in Overall Diameter, Torque Capacity 1195 ft-lbs
MI ITEM #07159538
MFR #MIUS500-1D
Price$2,924.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MIUS500-1D

Cam Clutch - MIUS Series, 1-1/4 in Bore Diameter, 4.2500 in Overall Diameter, Torque Capacity 1195 ft-lbs
MI ITEM #07159538
MFR #MIUS500-1D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,924.73/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Bore Size
    1.2500 in, 31.75 mm
  • Overall Diameter
    4.2500 in
  • Overall Width
    3.5000 in
  • Weight
    11.00 lbs

Details

  • Drag Torque
    0.502 ft-lbs, 0.68 Nm
  • Over Running Rpm Inner Race
    50 rpm
  • Series
    MIUS
  • Torque Capacity
    1195 ft-lbs
  • UPC_NO
    097039253958

Overview

Mfr description
MIUS500 1.250" CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text