Motion
MIUS500-P

TSUBAKI (UST)
MIUS500-P

Cam Clutch - MIUS Series, 0.8750 in Bore Diameter, 4.2500 in, 107.95 mm Overall Diameter, Torque Capacity 1194.8 ft-lbs
MI ITEM #07159541
MFR #MIUS500-P
List Price$3,185.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MIUS500-P

Cam Clutch - MIUS Series, 0.8750 in Bore Diameter, 4.2500 in, 107.95 mm Overall Diameter, Torque Capacity 1194.8 ft-lbs
MI ITEM #07159541
MFR #MIUS500-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,185.67/each for your price

Overview

Mfr description
MIUS500 0.875" CAM CLUTCH

Specifications

  • Series
    MIUS
  • Bore Diameter
    0.8750 in
  • Torque Capacity
    1194.8 ft-lbs
  • Overall Diameter
    4.2500 in, 107.95 mm
  • Over Running Rpm Inner Race
    50 rpm
  • Bore Size
    0.8750 in, 22.23 mm
  • Keyway Size
    3/16 in x 3/32 in
  • Clutch Application
    Indexing
  • Overall Width
    3.5000 in, 88.90 mm
  • Outer Width
    3.5000 in;88.90 mm
  • Drag Torque
    0.502 ft-lb
  • Manufacturer Upc Number
    097039253903
  • UPC_NO
    097039253903
  • Weight
    11.023 lbs
  • Number Of Bolt Holes
    4
  • Outside Diameter
    4.2500 in, 107.95 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text