Motion
MIUS400-J

TSUBAKI (UST)
MIUS400-J

Cam Clutch - MIUS Series, 0.6250 in Bore Diameter, 3.5000 in, 88.90 mm Overall Diameter, Torque Capacity 397.5 ft-lbs
Mi Item #07159543
MFR #MIUS400-J
Price$2,662.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MIUS400-J

Cam Clutch - MIUS Series, 0.6250 in Bore Diameter, 3.5000 in, 88.90 mm Overall Diameter, Torque Capacity 397.5 ft-lbs
Mi Item #07159543
MFR #MIUS400-J

Mfr description
MIUS400 0.625" CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,662.69/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Bore Size
    0.6250 in, 15.88 mm
  • Keyway Size
    3/16 in x 3/32 in
  • Outer Width
    2.7500 in;69.85 mm
  • Outside Diameter
    3.5000 in, 88.90 mm
  • Overall Diameter
    3.5000 in, 88.90 mm
  • Overall Width
    2.7500 in, 69.85 mm
  • Weight
    5.952 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    0.280 ft-lb
  • Manufacturer Upc Number
    097039253873
  • Number Of Bolt Holes
    4
  • Over Running Rpm Inner Race
    50 rpm
  • Series
    MIUS
  • Torque Capacity
    397.5 ft-lbs
  • UPC_NO
    097039253873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)