Motion
MGUS700-2H

TSUBAKI (UST)
MGUS700-2H

Cam Clutch - MGUS Series, 2-1/2 in Bore Diameter, 7.1250 in Overall Diameter, Torque Capacity 4337 ft-lbs
Mi Item #07159545
MFR #MGUS700-2H
Price$7,260.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS700-2H

Cam Clutch - MGUS Series, 2-1/2 in Bore Diameter, 7.1250 in Overall Diameter, Torque Capacity 4337 ft-lbs
Mi Item #07159545
MFR #MGUS700-2H

Mfr description
MGUS700 2.500" CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,260.62/each

Specifications

Dimensions

  • Bore Diameter
    2-1/2 in
  • Bore Size
    2.5000 in, 63.50 mm
  • Overall Diameter
    7.1250 in
  • Overall Width
    5.0000 in
  • Weight
    44.00 lbs

Details

  • Drag Torque
    1.25 ft-lbs, 1.7 Nm
  • Over Running Rpm Inner Race
    1500 rpm
  • Over Running Rpm Outer Race
    500 rpm
  • Series
    MGUS
  • Torque Capacity
    4337 ft-lbs
  • UPC_NO
    097039253385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)