1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
MGUS700-2D
Cam Clutch - MGUS Series, 2-1/4 in Bore Diameter, Torque Capacity 4337 ft-lbs
MI ITEM #
07159547
MFR #
MGUS700-2D
Your Price
$6,914.88
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
TSUBAKI (UST) MGUS700-2D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
MGUS700-2D
Cam Clutch - MGUS Series, 2-1/4 in Bore Diameter, Torque Capacity 4337 ft-lbs
MI ITEM #
07159547
MFR #
MGUS700-2D
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$6,914.88
/each
(List
$7,908.38
)
Qty
Add to Cart
Overview
Mfr description
MGUS700 2.250" CAM CLUTCH
Specifications
Series
MGUS
Bore Diameter
2-1/4 in
Torque Capacity
4337 ft-lbs
UPC_NO
097039253323
Weight
44.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data