Motion
MGUS500-1B

TSUBAKI (UST)
MGUS500-1B

Cam Clutch - MGUS Series, 1.1250 in Bore Diameter, 0.2500 in, 4.2500 in, 107.95 mm, 6.35 mm Overall Diameter, Torque Capacity 1194.8 ft-lbs
MI ITEM #07159548
MFR #MGUS500-1B
Your Price$2,744.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS500-1B

Cam Clutch - MGUS Series, 1.1250 in Bore Diameter, 0.2500 in, 4.2500 in, 107.95 mm, 6.35 mm Overall Diameter, Torque Capacity 1194.8 ft-lbs
MI ITEM #07159548
MFR #MGUS500-1B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,744.64/each(List $3,138.98)

Overview

Mfr description
MGUS500 1.125" CAM CLUTCH

Specifications

  • Series
    MGUS
  • Bore Diameter
    1.1250 in
  • Torque Capacity
    1194.8 ft-lbs
  • Overall Diameter
    0.2500 in, 4.2500 in, 107.95 mm, 6.35 mm
  • Over Running Rpm Inner Race
    2400 rpm
  • Bore Size
    1.1250 in, 28.58 mm
  • Over Running Rpm Outer Race
    800 rpm
  • Keyway Size
    1/4 in x 1/8 in
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Overall Width
    3.5000 in, 88.90 mm
  • Outer Width
    3.5000 in;88.90 mm
  • Drag Torque
    0.376 ft-lb
  • Manufacturer Upc Number
    097039252869
  • UPC_NO
    097039252869
  • Weight
    11.023 lbs
  • Number Of Bolt Holes
    4
  • Outside Diameter
    0.2500 in, 4.2500 in, 107.95 mm, 6.35 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text