Motion
TSS8
Mechanical Clutch - TSS Series, 8 mm Bore Diameter, 0.9450 in, 21 mm Overall Diameter, Torque Capacity 4.9 ft-lbs
Mi Item #07159553
MFR #TSS8
Price$621.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - TSS Series, 8 mm Bore Diameter, 0.9450 in, 21 mm Overall Diameter, Torque Capacity 4.9 ft-lbs
Mi Item #07159553
MFR #TSS8

Mfr description
TSS SERIES 8MM I.D. KW, 24MM O.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.48/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Bore Size
    0.3150 in, 8 mm
  • Keyway Size
    2 mm x 1 mm
  • Outer Width
    0.3150 in;8 mm
  • Outside Diameter
    0.9450 in, 21 mm
  • Overall Diameter
    0.9450 in, 21 mm
  • Overall Width
    0.3150 in, 8 mm
  • Weight
    0.031 lbs

Details

  • Clutch Application
    Overrunning
  • Clutch Type
    Sprag Clutch
  • Manufacturer Upc Number
    097039257741
  • Over Running Rpm Inner Race
    6000 rpm
  • Over Running Rpm Outer Race
    3000 rpm
  • Series
    TSS
  • Torque Capacity
    4.9 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)