Motion
TFS60
Cam Clutch - TFS Series, 60 mm Bore Diameter, 5.1180 in, 130 mm Overall Diameter, Torque Capacity 1456.7 ft-lbs
MI ITEM #07159555
MFR #TFS60
Price$4,134.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - TFS Series, 60 mm Bore Diameter, 5.1180 in, 130 mm Overall Diameter, Torque Capacity 1456.7 ft-lbs
MI ITEM #07159555
MFR #TFS60

Mfr description
TFS SERIES 60MM I.D. KW, 130MM O.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,134.92/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Bore Size
    2.3620 in, 60 mm
  • Keyway Size
    18 mm x 2.30 mm
  • Outer Width
    1.8110 in;46 mm
  • Outside Diameter
    5.1180 in, 130 mm
  • Overall Diameter
    5.1180 in, 130 mm
  • Overall Width
    1.8110 in, 46 mm
  • Weight
    6.842 lbs

Details

  • Clutch Application
    Overrunning
  • Clutch Type
    Sprag Clutch
  • Drag Torque
    0.642 ft-lb
  • Manufacturer Upc Number
    097039257697
  • Over Running Rpm Inner Race
    840 rpm
  • Over Running Rpm Outer Race
    420 rpm
  • Series
    TFS
  • Torque Capacity
    1456.7 ft-lbs
  • UPC_NO
    097039257697

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)