Motion
TFS50
Cam Clutch - TFS Series, 50 mm Bore Diameter, 4.3310 in, 110 mm Overall Diameter, Torque Capacity 829 ft-lbs
MI ITEM #07159556
MFR #TFS50
Price$2,172.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - TFS Series, 50 mm Bore Diameter, 4.3310 in, 110 mm Overall Diameter, Torque Capacity 829 ft-lbs
MI ITEM #07159556
MFR #TFS50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,172.45/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Bore Size
    1.9690 in, 50 mm
  • Keyway Size
    14 mm x 2.10 mm
  • Outer Width
    1.5750 in;40 mm
  • Outside Diameter
    4.3310 in, 110 mm
  • Overall Diameter
    4.3310 in, 110 mm
  • Overall Width
    1.5750 in, 40 mm
  • Weight
    4.180 lbs

Details

  • Clutch Application
    Overrunning
  • Clutch Type
    Sprag Clutch
  • Drag Torque
    0.443 ft-lb
  • Manufacturer Upc Number
    097039829658
  • Over Running Rpm Inner Race
    1000 rpm
  • Over Running Rpm Outer Race
    500 rpm
  • Series
    TFS
  • Torque Capacity
    829 ft-lbs
  • UPC_NO
    097039829658

Overview

Mfr description
TFS SERIES 50MM I.D. KW, 110MM O.D.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text