Motion
TFS45 TFS45

TSUBAKI (UST)
TFS45 TFS45

Cam Clutch - TFS Series, 1 in Bore Diameter, Torque Capacity 1195 ft-lbs
Mi Item #07159557
MFR #TFS45 TFS45
Price$2,422.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
TFS45 TFS45

Cam Clutch - TFS Series, 1 in Bore Diameter, Torque Capacity 1195 ft-lbs
Mi Item #07159557
MFR #TFS45 TFS45

Mfr description
TFS SERIES 45MM I.D. KW, 100MM O.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,422.39/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Bore Size
    1.0000 in, 45 mm
  • Weight
    3.10 lbs

Details

  • Drag Torque
    0.339 ft-lbs, 0.46 Nm
  • Over Running Rpm Inner Race
    1100 rpm
  • Over Running Rpm Outer Race
    550 rpm
  • Series
    TFS
  • Torque Capacity
    1195 ft-lbs
  • UPC_NO
    097039257680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)