Motion
TFS35
Cam Clutch - TFS Series, 35 mm Bore Diameter, Torque Capacity 350 ft-lbs
MI ITEM #07159559
MFR #TFS35
Price$1,261.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - TFS Series, 35 mm Bore Diameter, Torque Capacity 350 ft-lbs
MI ITEM #07159559
MFR #TFS35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,261.73/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Bore Size
    1.3780 in, 35 mm
  • Weight
    1.90 lbs

Details

  • Drag Torque
    0.310 ft-lbs, 0.42 Nm
  • Over Running Rpm Inner Race
    1400 rpm
  • Over Running Rpm Outer Race
    700 rpm
  • Series
    TFS
  • Torque Capacity
    350 ft-lbs
  • UPC_NO
    097039883629

Overview

Mfr description
TFS SERIES 35MM I.D. KW, 80MM O.D.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text