Motion
TFS30
Cam Clutch - TFS Series, 30 mm Bore Diameter, 2.8350 in, 72 mm Overall Diameter, Torque Capacity 147.5 ft-lbs
Mi Item #07159560
MFR #TFS30
Price$1,116.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - TFS Series, 30 mm Bore Diameter, 2.8350 in, 72 mm Overall Diameter, Torque Capacity 147.5 ft-lbs
Mi Item #07159560
MFR #TFS30

Mfr description
TFS SERIES 30MM I.D. KW, 72MM O.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,116.36/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Bore Size
    1.1810 in, 30 mm
  • Keyway Size
    8 mm x 2 mm
  • Outer Width
    1.0630 in;27 mm
  • Outside Diameter
    2.8350 in, 72 mm
  • Overall Diameter
    2.8350 in, 72 mm
  • Overall Width
    1.0630 in, 27 mm
  • Weight
    1.166 lbs

Details

  • Clutch Application
    Overrunning
  • Clutch Type
    Sprag Clutch
  • Drag Torque
    0.155 ft-lb
  • Manufacturer Upc Number
    097039257666
  • Over Running Rpm Inner Race
    1600 rpm
  • Over Running Rpm Outer Race
    800 rpm
  • Series
    TFS
  • Torque Capacity
    147.5 ft-lbs
  • UPC_NO
    097039257666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)