Motion
TFS25
Cam Clutch - TFS Series, 25 mm Bore Diameter, Torque Capacity 94.4 ft-lbs
Mi Item #07159561
MFR #TFS25
Price$1,011.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - TFS Series, 25 mm Bore Diameter, Torque Capacity 94.4 ft-lbs
Mi Item #07159561
MFR #TFS25

Mfr description
TFS SERIES 25MM I.D. KW, 62MM O.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,011.18/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Bore Size
    0.9840 in, 25 mm
  • Weight
    0.90 lbs

Details

  • Drag Torque
    0.140 ft-lbs, 0.19 Nm
  • Over Running Rpm Inner Race
    2000 rpm
  • Over Running Rpm Outer Race
    1000 rpm
  • Series
    TFS
  • Torque Capacity
    94.4 ft-lbs
  • UPC_NO
    097039257659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)