Motion
TFS17
Cam Clutch - TFS Series, 17 mm Bore Diameter, 1.8500 in, 47 mm Overall Diameter, Torque Capacity 36.9 ft-lbs
Mi Item #07159562
MFR #TFS17
Price$883.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - TFS Series, 17 mm Bore Diameter, 1.8500 in, 47 mm Overall Diameter, Torque Capacity 36.9 ft-lbs
Mi Item #07159562
MFR #TFS17

Mfr description
TFS SERIES 17MM I.D. KW, 47MM O.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$883.88/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Bore Size
    0.6690 in, 17 mm
  • Keyway Size
    5 mm x 1.2 mm
  • Outer Width
    0.7480 in;19 mm
  • Outside Diameter
    1.8500 in, 47 mm
  • Overall Diameter
    1.8500 in, 47 mm
  • Overall Width
    0.7480 in, 19 mm
  • Weight
    0.330 lbs

Details

  • Clutch Application
    Overrunning
  • Clutch Type
    Sprag Clutch
  • Drag Torque
    0.081 ft-lb
  • Manufacturer Upc Number
    097039257642
  • Over Running Rpm Inner Race
    3200 rpm
  • Over Running Rpm Outer Race
    1600 rpm
  • Series
    TFS
  • Torque Capacity
    36.9 ft-lbs
  • UPC_NO
    097039257642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)