Motion
TFS15
Cam Clutch - TFS Series, 15 mm Bore Diameter, 1.6540 in, 42 mm Overall Diameter, Torque Capacity 20.7 ft-lbs
MI ITEM #07159563
MFR #TFS15
Your Price$610.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - TFS Series, 15 mm Bore Diameter, 1.6540 in, 42 mm Overall Diameter, Torque Capacity 20.7 ft-lbs
MI ITEM #07159563
MFR #TFS15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$610.30/each(List $762.88)

Overview

Mfr description
TFS SERIES 15MM I.D. KW, 42MM O.D.

Specifications

  • Series
    TFS
  • Bore Diameter
    15 mm
  • Torque Capacity
    20.7 ft-lbs
  • Overall Diameter
    1.6540 in, 42 mm
  • Over Running Rpm Inner Race
    3500 rpm
  • Bore Size
    0.5910 in, 15 mm
  • Over Running Rpm Outer Race
    1800 rpm
  • Keyway Size
    5 mm x 1.2 mm
  • Clutch Application
    Overrunning
  • Overall Width
    0.7090 in, 18 mm
  • Clutch Type
    Sprag Clutch
  • Outer Width
    0.7090 in;18 mm
  • Drag Torque
    0.044 ft-lb
  • Manufacturer Upc Number
    097039874917
  • UPC_NO
    097039874917
  • Weight
    0.264 lbs
  • Outside Diameter
    1.6540 in, 42 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text