Motion
TSS60
Cam Clutch - TSS Series, 60 mm Bore Diameter, 4.3310 in, 110 mm Overall Diameter, Torque Capacity 478.7 ft-lbs
MI ITEM #07159564
MFR #TSS60
Price$1,949.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - TSS Series, 60 mm Bore Diameter, 4.3310 in, 110 mm Overall Diameter, Torque Capacity 478.7 ft-lbs
MI ITEM #07159564
MFR #TSS60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,949.59/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Bore Size
    2.3620 in, 60 mm
  • Keyway Size
    18 mm x 2.30 mm
  • Outer Width
    0.8660 in;22 mm
  • Outside Diameter
    4.3310 in, 110 mm
  • Overall Diameter
    4.3310 in, 110 mm
  • Overall Width
    0.8660 in, 22 mm
  • Weight
    2.090 lbs

Details

  • Clutch Application
    Overrunning
  • Clutch Type
    Sprag Clutch
  • Drag Torque
    0.243 ft-lb
  • Manufacturer Upc Number
    097039258021
  • Over Running Rpm Inner Race
    910 rpm
  • Over Running Rpm Outer Race
    460 rpm
  • Series
    TSS
  • Torque Capacity
    478.7 ft-lbs
  • UPC_NO
    097039258021

Overview

Mfr description
TSS SERIES 60MM I.D. KW, 110MM O.D.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text