Motion
TSS50
Cam Clutch - TSS Series, 50 mm Bore Diameter, Torque Capacity 297.2 ft-lbs
MI ITEM #07159565
MFR #TSS50
Price$1,958.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - TSS Series, 50 mm Bore Diameter, Torque Capacity 297.2 ft-lbs
MI ITEM #07159565
MFR #TSS50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,958.34/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Bore Size
    1.9685 in, 50 mm
  • Weight
    1.30 lbs

Details

  • Drag Torque
    0.162 ft-lbs, 0.22 Nm
  • Over Running Rpm Inner Race
    1200 rpm
  • Over Running Rpm Outer Race
    600 rpm
  • Series
    TSS
  • Torque Capacity
    297.2 ft-lbs
  • UPC_NO
    097039258014

Overview

Mfr description
TSS SERIES 50MM I.D. KW, 90MM O.D.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text