Motion
TSS40
Cam Clutch - TSS Series, 40 mm Bore Diameter, 3.1500 in, 80 mm Overall Diameter, Torque Capacity 218.3 ft-lbs
MI ITEM #07159567
MFR #TSS40
Price$970.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - TSS Series, 40 mm Bore Diameter, 3.1500 in, 80 mm Overall Diameter, Torque Capacity 218.3 ft-lbs
MI ITEM #07159567
MFR #TSS40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$970.06/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Bore Size
    1.5750 in, 40 mm
  • Keyway Size
    12 mm x 2.20 mm
  • Outer Width
    0.7090 in;18 mm
  • Outside Diameter
    3.1500 in, 80 mm
  • Overall Diameter
    3.1500 in, 80 mm
  • Overall Width
    0.7090 in, 18 mm
  • Weight
    0.935 lbs

Details

  • Clutch Application
    Overrunning
  • Clutch Type
    Sprag Clutch
  • Drag Torque
    0.133 ft-lb
  • Manufacturer Upc Number
    097039257987
  • Over Running Rpm Inner Race
    1400 rpm
  • Over Running Rpm Outer Race
    700 rpm
  • Series
    TSS
  • Torque Capacity
    218.3 ft-lbs
  • UPC_NO
    097039257987

Overview

Mfr description
TSS SERIES 40MM I.D. KW, 80MM O.D.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text