Motion
TSS35
Cam Clutch - TSS Series, 35 mm Bore Diameter, Torque Capacity 100.3 ft-lbs
Mi Item #07159568
MFR #TSS35
Price$1,022.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - TSS Series, 35 mm Bore Diameter, Torque Capacity 100.3 ft-lbs
Mi Item #07159568
MFR #TSS35

Mfr description
TSS SERIES 35MM I.D. KW, 72MM O.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,022.39/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Bore Size
    1.3779 in, 35 mm
  • Weight
    0.70 lbs

Details

  • Drag Torque
    0.022 ft-lbs, 0.03 Nm
  • Over Running Rpm Inner Race
    1600 rpm
  • Over Running Rpm Outer Race
    800 rpm
  • Series
    TSS
  • Torque Capacity
    100.3 ft-lbs
  • UPC_NO
    097039257970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)