Motion
TSS15
Cam Clutch - TSS Series, 15 mm Bore Diameter, 1.3780 in, 35 mm Overall Diameter, Torque Capacity 16.2 ft-lbs
Mi Item #07159570
MFR #TSS15
Price$621.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - TSS Series, 15 mm Bore Diameter, 1.3780 in, 35 mm Overall Diameter, Torque Capacity 16.2 ft-lbs
Mi Item #07159570
MFR #TSS15

Mfr description
TSS SERIES 15MM I.D. KW, 35MM O.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.48/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Bore Size
    0.5910 in, 15 mm
  • Keyway Size
    5 mm x 1.2 mm
  • Outer Width
    0.4330 in;11 mm
  • Outside Diameter
    1.3780 in, 35 mm
  • Overall Diameter
    1.3780 in, 35 mm
  • Overall Width
    0.4330 in, 11 mm
  • Weight
    0.086 lbs

Details

  • Clutch Application
    Overrunning
  • Clutch Type
    Sprag Clutch
  • Drag Torque
    0.007 ft-lb
  • Manufacturer Upc Number
    097039257765
  • Over Running Rpm Inner Race
    3500 rpm
  • Over Running Rpm Outer Race
    1800 rpm
  • Series
    TSS
  • Torque Capacity
    16.2 ft-lbs
  • UPC_NO
    097039257765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)