Motion
TSS12
Cam Clutch - TSS Series, 12 mm Bore Diameter, Torque Capacity 12.5 ft-lbs
Mi Item #07159571
MFR #TSS12
Price$497.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - TSS Series, 12 mm Bore Diameter, Torque Capacity 12.5 ft-lbs
Mi Item #07159571
MFR #TSS12

Mfr description
TSS SERIES 12MM I.D. KW, 32MM O.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$497.18/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Bore Size
    0.4720 in, 12 mm
  • Weight
    0.10 lbs

Details

  • Drag Torque
    0.007 ft-lbs, 0.01 Nm
  • Over Running Rpm Inner Race
    4000 rpm
  • Over Running Rpm Outer Race
    2000 rpm
  • Series
    TSS
  • Torque Capacity
    12.5 ft-lbs
  • UPC_NO
    097039374202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)