Motion
TSS10
Cam Clutch - TSS Series, 10 mm Bore Diameter, 1.1810 in, 30 mm Overall Diameter, Torque Capacity 8.9 ft-lbs
Mi Item #07159572
MFR #TSS10
Price$577.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - TSS Series, 10 mm Bore Diameter, 1.1810 in, 30 mm Overall Diameter, Torque Capacity 8.9 ft-lbs
Mi Item #07159572
MFR #TSS10

Mfr description
TSS SERIES 10MM I.D. KW, 30MM O.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$577.29/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Bore Size
    0.3940 in, 10 mm
  • Keyway Size
    3 mm x 1.40 mm
  • Outer Width
    0.3540 in;9 mm
  • Outside Diameter
    1.1810 in, 30 mm
  • Overall Diameter
    1.1810 in, 30 mm
  • Overall Width
    0.3540 in, 9 mm
  • Weight
    0.059 lbs

Details

  • Clutch Application
    Overrunning
  • Clutch Type
    Sprag Clutch
  • Drag Torque
    0.005 ft-lb
  • Manufacturer Upc Number
    097039257758
  • Over Running Rpm Inner Race
    4500 rpm
  • Over Running Rpm Outer Race
    2300 rpm
  • Series
    TSS
  • Torque Capacity
    8.9 ft-lbs
  • UPC_NO
    097039257758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)