Motion
BB20GDK
Cam Clutch - BB-GD Series, 20 mm Bore Diameter, 1.8500 in, 47 mm Overall Diameter, Torque Capacity 45 ft-lbs
Mi Item #07159575
MFR #BB20GDK
Price$415.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BB-GD Series, 20 mm Bore Diameter, 1.8500 in, 47 mm Overall Diameter, Torque Capacity 45 ft-lbs
Mi Item #07159575
MFR #BB20GDK

Mfr description
BB SERIES 20MM I.D. W/RUBBER SEALS, KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.99/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Bore Size
    0.7870 in, 20 mm
  • Outer Width
    0.7480 in;19 mm
  • Outside Diameter
    1.8500 in, 47 mm
  • Overall Diameter
    1.8500 in, 47 mm
  • Overall Width
    0.7480 in, 19 mm
  • Weight
    0.300 lbs

Details

  • Drag Torque
    0.041 ft-lb
  • Manufacturer Upc Number
    097039854872
  • Over Running Rpm Inner Race
    3000 rpm
  • Over Running Rpm Outer Race
    1600 rpm
  • Series
    BB-GD
  • Torque Capacity
    45 ft-lbs
  • UPC_NO
    097039854872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)