Motion
TSS20
Cam Clutch - TSS Series, 20 mm Bore Diameter, Torque Capacity 30.2 ft-lbs
Mi Item #07159577
MFR #TSS20
Price$575.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - TSS Series, 20 mm Bore Diameter, Torque Capacity 30.2 ft-lbs
Mi Item #07159577
MFR #TSS20

Mfr description
TSS SERIES 20MM I.D. KW, 47MM O.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$575.45/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Bore Size
    0.7874 in, 20 mm
  • Weight
    0.30 lbs

Details

  • Drag Torque
    0.007 ft-lbs, 0.01 Nm
  • Over Running Rpm Inner Race
    2600 rpm
  • Over Running Rpm Outer Race
    1300 rpm
  • Series
    TSS
  • Torque Capacity
    30.2 ft-lbs
  • UPC_NO
    097039257826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)