Motion
BB20
Cam Clutch - BB Series, 20 mm Bore Diameter, 47 mm Overall Diameter, Torque Capacity 45 ft-lbs
Mi Item #07159579
MFR #BB20
Price$342.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BB Series, 20 mm Bore Diameter, 47 mm Overall Diameter, Torque Capacity 45 ft-lbs
Mi Item #07159579
MFR #BB20

Mfr description
BB SERIES 20MM I.D. NO KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.91/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Bore Size
    20 mm
  • Overall Diameter
    47 mm
  • Overall Width
    0.5510 in
  • Weight
    1.40 lbs

Details

  • Drag Torque
    0.01 Nm, 0.010 ft-lbs
  • Dynamic Load Capacity
    8500 N, 1911 lbf
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    3000 rpm
  • Over Running Rpm Outer Race
    1600 rpm
  • Radial Dynamic Load Capacity
    8500 N, 1911 lbf
  • Radial Static Load Capacity
    4900 N, 1102 lbf
  • Series
    BB
  • Torque Capacity
    45 ft-lbs
  • UPC_NO
    097039409706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)