Motion
BB17
Cam Clutch - BB Series, 17 mm Bore Diameter, 1.5750 in Overall Diameter, Torque Capacity 31.7 ft-lbs
Mi Item #07159581
MFR #BB17
Price$285.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BB Series, 17 mm Bore Diameter, 1.5750 in Overall Diameter, Torque Capacity 31.7 ft-lbs
Mi Item #07159581
MFR #BB17

Mfr description
BB SERIES 17MM I.D. NO KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$285.58/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Bore Size
    17 mm
  • Overall Diameter
    1.5750 in
  • Overall Width
    0.4720 in
  • Weight
    1.20 lbs

Details

  • Drag Torque
    0.007 ft-lbs, 0.01 Nm
  • Dynamic Load Capacity
    7000 N, 1574 lbf
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    3500 rpm
  • Over Running Rpm Outer Race
    1900 rpm
  • Radial Dynamic Load Capacity
    7000 N, 1574 lbf
  • Radial Static Load Capacity
    3700 N, 832 lbf
  • Series
    BB
  • Torque Capacity
    31.7 ft-lbs
  • UPC_NO
    097039290311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)