Motion
BB15KK
Cam Clutch - BB Series, 15 mm Bore Diameter, 1.3780 in Overall Diameter, Torque Capacity 21.4 ft-lbs
Mi Item #07159585
MFR #BB15KK
Price$428.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BB Series, 15 mm Bore Diameter, 1.3780 in Overall Diameter, Torque Capacity 21.4 ft-lbs
Mi Item #07159585
MFR #BB15KK

Mfr description
BB SERIES 15MM I.D. INSIDE AND OUTSIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.14/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Bore Size
    15 mm
  • Overall Diameter
    1.3780 in
  • Overall Width
    0.4330 in
  • Weight
    1.00 lbs

Details

  • Drag Torque
    0.007 ft-lbs, 0.01 Nm
  • Dynamic Load Capacity
    5950 N, 1338 lbf
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    3600 rpm
  • Over Running Rpm Outer Race
    2000 rpm
  • Radial Dynamic Load Capacity
    5950 N, 1338 lbf
  • Radial Static Load Capacity
    3230 N, 726 lbf
  • Series
    BB
  • Torque Capacity
    21.4 ft-lbs
  • UPC_NO
    097039925732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)