Motion
TFS12
Cam Clutch - TFS Series, 12 mm Bore Diameter, 1.3780 in, 35 mm Overall Diameter, Torque Capacity 13.3 ft-lbs
Mi Item #07159619
MFR #TFS12
Price$759.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - TFS Series, 12 mm Bore Diameter, 1.3780 in, 35 mm Overall Diameter, Torque Capacity 13.3 ft-lbs
Mi Item #07159619
MFR #TFS12

Mfr description
TFS SERIES 12MM I.D. KW, 35MM O.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$759.60/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Bore Size
    0.4720 in, 12 mm
  • Keyway Size
    4 mm x 1.8 mm
  • Outer Width
    0.5120 in;13 mm
  • Outside Diameter
    1.3780 in, 35 mm
  • Overall Diameter
    1.3780 in, 35 mm
  • Overall Width
    0.5120 in, 13 mm
  • Weight
    0.150 lbs

Details

  • Clutch Application
    Overrunning
  • Clutch Type
    Sprag Clutch
  • Drag Torque
    0.030 ft-lb
  • Manufacturer Upc Number
    097039970763
  • Over Running Rpm Inner Race
    4500 rpm
  • Over Running Rpm Outer Race
    2300 rpm
  • Series
    TFS
  • Torque Capacity
    13.3 ft-lbs
  • UPC_NO
    097039970763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)