Motion
TFS70
Cam Clutch - TFS Series, 70 mm Bore Diameter, 5.9060 in, 150 mm Overall Diameter, Torque Capacity 1854.2 ft-lbs
Mi Item #07159621
MFR #TFS70
Price$5,659.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - TFS Series, 70 mm Bore Diameter, 5.9060 in, 150 mm Overall Diameter, Torque Capacity 1854.2 ft-lbs
Mi Item #07159621
MFR #TFS70

Mfr description
TFS SERIES 70MM I.D. KW, 150MM O.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,659.61/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Bore Size
    2.7560 in, 70 mm
  • Keyway Size
    20 mm x 2.7 mm
  • Outer Width
    2.0080 in;51 mm
  • Outside Diameter
    5.9060 in, 150 mm
  • Overall Diameter
    5.9060 in, 150 mm
  • Overall Width
    2.0080 in, 51 mm
  • Weight
    9.658 lbs

Details

  • Clutch Application
    Overrunning
  • Clutch Type
    Sprag Clutch
  • Drag Torque
    0.671 ft-lb
  • Manufacturer Upc Number
    097039257727
  • Over Running Rpm Inner Race
    750 rpm
  • Over Running Rpm Outer Race
    380 rpm
  • Series
    TFS
  • Torque Capacity
    1854.2 ft-lbs
  • UPC_NO
    097039257727
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)