Motion
TFS80
Cam Clutch - TFS Series, 80 mm Bore Diameter, 6.6930 in, 170 mm Overall Diameter, Torque Capacity 2894.2 ft-lbs
Mi Item #07159622
MFR #TFS80
Price$8,231.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - TFS Series, 80 mm Bore Diameter, 6.6930 in, 170 mm Overall Diameter, Torque Capacity 2894.2 ft-lbs
Mi Item #07159622
MFR #TFS80

Mfr description
TFS SERIES 80MM I.D. KW, 170MM O.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,231.17/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Bore Size
    3.1500 in, 80 mm
  • Keyway Size
    22 mm x 3.10 mm
  • Outer Width
    2.2830 in;58 mm
  • Outside Diameter
    6.6930 in, 170 mm
  • Overall Diameter
    6.6930 in, 170 mm
  • Overall Width
    2.2830 in, 58 mm
  • Weight
    14.168 lbs

Details

  • Clutch Application
    Overrunning
  • Clutch Type
    Sprag Clutch
  • Drag Torque
    0.900 ft-lb
  • Manufacturer Upc Number
    097039257734
  • Over Running Rpm Inner Race
    670 rpm
  • Over Running Rpm Outer Race
    340 rpm
  • Series
    TFS
  • Torque Capacity
    2894.2 ft-lbs
  • UPC_NO
    097039257734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)