Motion
BB17GDK
Cam Clutch - BB-GD Series, 17 mm Bore Diameter, 1.5750 in, 40 mm Overall Diameter, Torque Capacity 32 ft-lbs
Mi Item #07159625
MFR #BB17GDK
Price$428.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BB-GD Series, 17 mm Bore Diameter, 1.5750 in, 40 mm Overall Diameter, Torque Capacity 32 ft-lbs
Mi Item #07159625
MFR #BB17GDK

Mfr description
BB SERIES 17MM I.D. W/RUBBER SEALS, KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.52/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Bore Size
    0.6690 in, 17 mm
  • Outer Width
    0.6690 in;17 mm
  • Outside Diameter
    1.5750 in, 40 mm
  • Overall Diameter
    1.5750 in, 40 mm
  • Overall Width
    0.6690 in, 17 mm
  • Weight
    0.200 lbs

Details

  • Drag Torque
    0.037 ft-lb
  • Manufacturer Upc Number
    097039955340
  • Over Running Rpm Inner Race
    3500 rpm
  • Over Running Rpm Outer Race
    1900 rpm
  • Series
    BB-GD
  • Torque Capacity
    32 ft-lbs
  • UPC_NO
    097039955340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)