1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
BB30GD
Cam Clutch - BB Series, 30 mm Bore Diameter, Torque Capacity 103 ft-lbs
MI ITEM #
07159629
MFR #
BB30GD
Your Price
$361.43
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
TSUBAKI (UST) BB30GD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
BB30GD
Cam Clutch - BB Series, 30 mm Bore Diameter, Torque Capacity 103 ft-lbs
MI ITEM #
07159629
MFR #
BB30GD
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$361.43
/each
(List
$415.64
)
Qty
Add to Cart
Overview
Mfr description
BB SERIES 30MM I.D. W/RUBBER SEALS, NO
Specifications
Series
BB
Bore Diameter
30 mm
Torque Capacity
103 ft-lbs
UPC_NO
097039178657
Weight
2.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data