Motion
BB30GDK
Cam Clutch - BB-GD Series, 30 mm Bore Diameter, 2.4410 in, 62 mm Overall Diameter, Torque Capacity 103 ft-lbs
MI ITEM #07159630
MFR #BB30GDK
Your Price$480.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BB-GD Series, 30 mm Bore Diameter, 2.4410 in, 62 mm Overall Diameter, Torque Capacity 103 ft-lbs
MI ITEM #07159630
MFR #BB30GDK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$480.09/each(List $576.11)

Overview

Mfr description
BB SERIES 30MM I.D., RUBBER SEALS, 8MM

Specifications

  • Series
    BB-GD
  • Bore Diameter
    30 mm
  • Torque Capacity
    103 ft-lbs
  • Overall Diameter
    2.4410 in, 62 mm
  • Over Running Rpm Inner Race
    2000 rpm
  • Bore Size
    1.1810 in, 30 mm
  • Over Running Rpm Outer Race
    1100 rpm
  • Overall Width
    0.8270 in, 21 mm
  • Outer Width
    0.8270 in;21 mm
  • Drag Torque
    0.043 ft-lb
  • Manufacturer Upc Number
    097039957702
  • UPC_NO
    097039957702
  • Weight
    0.600 lbs
  • Outside Diameter
    2.4410 in, 62 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text