Motion
BB35GDK
Cam Clutch - BB-GD Series, 35 mm Bore Diameter, 2.8350 in, 72 mm Overall Diameter, Torque Capacity 128 ft-lbs
MI ITEM #07159636
MFR #BB35GDK
List Price$663.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BB-GD Series, 35 mm Bore Diameter, 2.8350 in, 72 mm Overall Diameter, Torque Capacity 128 ft-lbs
MI ITEM #07159636
MFR #BB35GDK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$663.70/each for your price

Overview

Mfr description
BB SERIES 35MM I.D. W/RUBBER SEALS, KW

Specifications

  • Series
    BB-GD
  • Bore Diameter
    35 mm
  • Torque Capacity
    128 ft-lbs
  • Overall Diameter
    2.8350 in, 72 mm
  • Over Running Rpm Inner Race
    1800 rpm
  • Bore Size
    1.3780 in, 35 mm
  • Over Running Rpm Outer Race
    1000 rpm
  • Overall Width
    0.8660 in, 22 mm
  • Outer Width
    0.8660 in;22 mm
  • Drag Torque
    0.044 ft-lb
  • Manufacturer Upc Number
    097039829689
  • UPC_NO
    097039829689
  • Weight
    0.900 lbs
  • Outside Diameter
    2.8350 in, 72 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text