Motion
BB40GD
Cam Clutch - BB-GD Series, 40 mm Bore Diameter, 3.1500 in, 80 mm Overall Diameter, Torque Capacity 192 ft-lbs
Mi Item #07159637
MFR #BB40GD
Price$515.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BB-GD Series, 40 mm Bore Diameter, 3.1500 in, 80 mm Overall Diameter, Torque Capacity 192 ft-lbs
Mi Item #07159637
MFR #BB40GD

Mfr description
BB SERIES 40MM I.D. W/RUBBER SEALS, NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.58/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Bore Size
    1.5750 in, 40 mm
  • Outer Width
    1.0630 in;27 mm
  • Outside Diameter
    3.1500 in, 80 mm
  • Overall Diameter
    3.1500 in, 80 mm
  • Overall Width
    1.0630 in, 27 mm
  • Weight
    1.300 lbs

Details

  • Drag Torque
    0.059 ft-lb
  • Manufacturer Upc Number
    097039957771
  • Over Running Rpm Inner Race
    1800 rpm
  • Over Running Rpm Outer Race
    900 rpm
  • Series
    BB-GD
  • Torque Capacity
    192 ft-lbs
  • UPC_NO
    097039957771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)